Shop All Lawn Mower Blades & Attachments
Ytl International
YTL International 219832 48 ft. Drum Spike Aerator
Mfr # 219832
Zoro # G704144106
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ytl International
- MFR # 219832
- Zoro # G704144106
- UPC # 850411008078
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Features
- 108 steel spikes penetrates ground to 2-1/2"
- Holds 24 gallons of water
- Helps nutrients get into the soil & down to the roots
- Heavy duty puncture proof steel roller
- Drum can be filled with water for additional weight
- Durable powder coat finish
- Minimum parts to assemble
- Works with lawn/garden tractors & atvs
- Size: 48"
- Drum Diameter: 14"
- Length: 52"
- Weight: 163 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 1.7 Inch Cutting Diameter Electric Silent Wood Chipper/Shredder | 15-Amp (CJ603E)
- FIMCO Fimco Hose, 3/4" MGHT x 1/2" Hose Barb Fitting (5067121)
- POULAN Clutch Drum, 3/8 In. with Bearing (530057905)
- TECUMSEH Gov Link Rpl 34336 (34336A)
- TORO Mover Blade Mulch 21" (133-8183-03P)
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-031)
- A & I PRODUCTS BLADE-MOWER, PRED, 21-3/8", 7 LOBE 21.25" x2.5" x1.25" (A-B1PD5016)
- STENS New 335-212 Hi-Lift Blade For Toro Commecial Walk Behinds, Z Master G3 And Grandstand Mowers (335-212)
- MTD Blade-21 Extreme (742P0741-X)
- MTD Guard-Edger Blade (731P05064)
- OREGON Mower Blade (596-627)
- Ytl International Lawn Mower Blades & Attachments