Shop All Lawn Mower Blades & Attachments
Ytl International
YTL International 219828 36 ft. Drum Spike Aerator
Mfr # 219828
Zoro # G504144214
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ytl International
- MFR # 219828
- Zoro # G504144214
- UPC # 850411008061
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Features
- 78 steel spikes penetrates ground to 2 -1/2"
- Holds 24 gallons of water
- Helps nutrients get into the soil & down to the roots
- Heavy duty puncture proof steel roller
- Drum can be filled with water for additional weight
- Durable powder coat finish
- Minimum parts to assemble
- Works with lawn/garden tractors & atvs
- Size: 36"
- Drum Diameter: 14"
- Length: 40"
- Weight: 141 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Garden Hose Reel, Wall Mount, 5 1/2 in (707)
- ZORO SELECT Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst (1NXA5)
- AM ANDREWS AM Andrews 10-12346 30 ft. Tube Sprinkler & Soaker Hose (10-12346)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-20X30)
- STENS Medium-Lift Blade Fits 345-421 Toro 44-6250-03 Toro 108-1124 (345-421)
- OREGON Lawn Mower Blade, Gator G3, 23-1/4" for Craftsman, Cub Cadet, MTD, Troy-Bilt (96401)
- STENS Gravely 09290500 Hi-Lift Blade 320-410 (320-410)
- MTD Blade-21.23 2N1 (942-04308A)
- OREGON Oregon Mower Blade, 24-1/16" (91-453)
- BRIGGS & STRATTON Mower Blade (7103288YP)
- SWISHER Blade Driver-Asy. (10540)
- Ytl International Lawn Mowers & Accessories