Shop All Plant & Tree Support
Ytl International
YTL International 219824 40 ft.Tow Behind Dethatcher
Mfr # 219824
Zoro # G804144211
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ytl International
- MFR # 219824
- Zoro # G804144211
- UPC # 850411008023
- Country of Origin Viet Nam
- Category Plant & Tree Support
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- 3/16'' heat treated tines
- 20 teeth, spring steel tines for long life
- 1/2'' pin type hitch, 7.5'' rubber tire
- Maximum tray load capacity of 70 lb
- Size: 40"
- Country of Origin: Vietnam
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 2 in. W X 3 in. L White Vinyl K Downspout Connector (M0623)
- YARDGARD Chain Lnk Tp Rail, 17 ga., 1-3/8"x10.5 ft. (328913DPT)
- CUB CADET Belt V Type, 4 x 84 in. (95404252)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- GAZEBO PENGUIN Shrub Cover 22x22x44 (12-020)
- GROW IT NOW Poly Cone Plant Protectors (11InchPlantProtector)
- WOODSTREAM Woodstream Coropration PC13 Gardener's Blue Ribbon 13inch Rolling Plant Caddie (PC13)
- MASTER GARDNER Master Gardner 0808 4 x 4 ft. Frost Plant Jacket - 2 Pack (184800)
- KITZMANS DIXON Grade & Survey Stake (18)
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- LUSTER LEAF Luster Leaf 839 16 ft. Light Duty Soft Twist Plant Tie (806853)
- Ytl International Landscaping Materials