YSN Imports YSN10LB 10 lbs Steel Gas Cylinder; White
Mfr # Y6E-YSN10LB
Zoro # G104018267
Product Information
- Brand Ysn Imports
- MFR # Y6E-YSN10LB
- Zoro # G104018267
- UPC # 899003000113
- Country of Origin China
- Category Ovens and Ranges
Description
Whether you need to heat, power or grill, flame king specializes in making propane tanks and cylinders used daily across the globe. Find the quality of our customer service equals that of the propane tanks we deliver. Like all of our products, each propane tank and cylinder meets or exceeds industry regulations for quality and is manufactured in facilities that have won awards for proactive safety practices and regulations. Made of steel, flame king offers a complete line of portable propane cylinders. Flame king's steel portable propane cylinders come in various sizes ranging from 1 pound to 100 pound for recreational, commercial, industrial and home applications.
Specifications- Color: White
- Material: Steel
- Capacity: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Ceramic Bakeware Red (NCCREX55)
- SCOTSMAN Water Pump (12-2586-21)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32200-164)
- E-Z MIX E-Z Mix EMX-78000-E E-Z Bottle With 40 Dabbers (EMX-78000-E)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36S-6BN, Endurance Range, Standard Oven, Natural Gas, S/S , 6 Burners (36S-6BN)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- SPT SPT SR-187RT 1800W Commercial Built-in Induction Cooker (SR-187RT)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASSBK)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- Ysn Imports Ovens and Ranges