Shop All Water Testing Meters
Ysi
Water Quality Meter Kit, 50 Data Sets
Mfr # P20 20-4 P
Zoro # G0096890
Free Shipping & Returns
$1,331.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4 m
- Manufacturers Warranty Length 3 yr Instrument, 2 yr Cable, 1 yr Polarographic Sensor, 6 mo Galvanic Sensors
- Waterproof IP67
- Dissolved Oxygen Range 0 to 50 mg/L
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # P20 20-4 P
- Zoro # G0096890
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 4 m |
Manufacturers Warranty Length | 3 yr Instrument, 2 yr Cable, 1 yr Polarographic Sensor, 6 mo Galvanic Sensors |
Details
Item | Water Quality Meter Kit |
Waterproof | IP67 |
Dissolved Oxygen Range | 0 to 50 mg/L |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 14 Degrees to 140 Degrees |
Calibration | Yes |
Display | No |
Auto Power Off | No |
Oxygen Concentration Accuracy | +/-2% of The Reading or +/-2% Air Saturation, +/-6% of The Reading, 0 to 200% Air Saturation, 200 to 500% Air Saturation, Whichever is Greater |
Temp. Resolution | 0.1 Degrees C |
Memory | 50 Data Sets |
Oxygen Concentration Resolution | 0.1% or 1% Air Saturation |
Dissolved Oxygen Resolution | 0.01 or 0.1 mg/L |
Temp. Accuracy | +/-0.3 Degrees C |
Testing Parameter | Dissolved Oxygen, Temperature |
Number of Tests | 0 |
Dissolved Oxygen Range Accuracy | 0 to 20 mg/L, +/-2% of The Reading or +/-0.2 mg/L, Whichever is Greater20 to 50 mg/L, +/-6% of The Reading |
Power Source | 2 C Batteries |
Description
Water Quality Meter Kit, Dissolved Oxygen Range 0 to 50 mg/L, Waterproof IP67, Automatic Temperature Compensation No, Operating Temp. Range (F) 14 Degrees to 140 Degrees , Display No, Auto Power Off No, Memory 50 Data Sets, Calibration Yes, Cable Length 4 m, Power Source 2 C Batteries, Manufacturers Warranty Length 3 yr Instrument, 2 yr Cable, 1 yr Polarographic Sensor, 6 mo Galvanic Sensors, Number of Tests 0, Testing Parameter Dissolved Oxygen, Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- AQUAPHOENIX SCIENTIFIC Organophosphate Titrant, #2, 60 mL (AD1596-DB)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate Titrant, 60 mL (ST2620-B)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- YSI Multiparameter Meter, Benchtop, 2-Channels (1FD560Y)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- Ysi Water Testing Meters