Shop All Water Testing Meters
Ysi
Water Quality Meter, 32 deg to 122 deg F
Mfr # Pro1020
Zoro # G4335996
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handheld
- pH Range 0 to 14
- Cable Length No Cable
- Range -1500 to 1500 mV
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # Pro1020
- Zoro # G4335996
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | No Cable |
Manufacturers Warranty Length | 3 yr |
Description
Water Quality Meter, pH Range 0 to 14, ORP Range -1500 to 1500 mV, Dissolved Oxygen Range 0 to 50mg/L, 0 Percent to 500 Percent Air Saturation, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 55 Degrees C, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) -5 Degrees to 55 Degrees C, Display Backlit and Glow In The Dark Keypad, Graphic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- YSI Replacement Dissolved Oxygen Sensor (559)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- YSI Multiparameter Meter, Benchtop, 2-Channels (1FD560Y)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- Ysi Water Quality Testing