Shop All Lab Needles & Syringes
Ysi
Syringe, 1mL, Plastic
Mfr # YPT361
Zoro # G2888201
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Capacity 1 mL
- Material Plastic
- Replaceable Tip No
- For Use With YSI Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # YPT361
- Zoro # G2888201
- Country of Origin United Kingdom
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Accessory |
Capacity | 1 mL |
Material | Plastic |
Replaceable Tip | No |
For Use With | YSI Photometers |
Body Material | Plastic |
Color | Clear |
Voltage Rating | No Battery Needed |
Tip Material | Polypropylene |
Plunger Material | Plastic |
Includes Needles | No |
Attachment Type | Luer |
Syringe Type | Accessory |
Individually Packaged | Yes |
Compatible Needles | YSI Photometer |
Needle Type | Removable |
Reusable | Disposable |
Capacity - English | 0.033 fl oz |
Graduation Increments - Metric | 1 mL |
Includes Graduations | Yes |
Barrel Material | Plastic |
Capacity - Metric | 1 mL |
Description
Syringe, Capacity - Metric 1 mL, Syringe Type Accessory, Barrel Material Plastic, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles YSI Photometer, Capacity - English 0.033 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastic, Needle Type Removable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer, Material Plastic, Color Clear, Graduation Increments - Metric 1 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- NORM-JECT 1 mL Plastic Syringe, Luer Slip, PK100 (4010.200V0)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- NORM-JECT Plastic Syringe, Luer Slip, 10 mL, PK100 (4100.000V0)
- Ysi Lab Needles & Syringes