Shop All Water Testing Meter Accessories
Ysi
Single Sensor Cable, 4 Meter
Mfr # 20-4
Zoro # G2406126
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables
- For Use With YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter
- Includes Cable Management Kit
- Manufacturers Warranty Length 2 yr
- Application Supports Galvanic or Polarographic Dissolved Oxygen Probes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 20-4
- Zoro # G2406126
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Single Sensor Cable, 4 Meters |
Sub-Category | Cables |
For Use With | YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter |
Includes | Cable Management Kit |
Application | Supports Galvanic or Polarographic Dissolved Oxygen Probes |
AccessoryType | Single Sensor Cable, 4 Meters |
Description
Single Sensor Cable, 4 Meters, Application Supports Galvanic or Polarographic Dissolved Oxygen Probes, For Use With YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- YSI Data Manager Desktop Software (5515)
- YSI Conductivity/Temperature Sensor (5560)
- YSI DO Meter Biological Oxygen Demand Chmber (609200)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- Ysi Water Quality Testing