Shop All Water Testing Meter Accessories
Ysi
Single Sensor Cable, 1 Meter
Mfr # 20-1
Zoro # G1364833
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables
- For Use With YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter
- Manufacturers Warranty Length 2 yr
- Application Supports Galvanic or Polarographic Dissolved Oxygen Probes
- AccessoryType Single Sensor Cable, 1 Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 20-1
- Zoro # G1364833
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Sub-Category | Cables |
Item | Single Sensor Cable, 1 Meter |
For Use With | YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter |
Application | Supports Galvanic or Polarographic Dissolved Oxygen Probes |
AccessoryType | Single Sensor Cable, 1 Meter |
Description
Single Sensor Cable, 1 Meter, Application Supports Galvanic or Polarographic Dissolved Oxygen Probes, For Use With YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- YSI Cable, 10m, Conductivity/Sal/Temp Meter (60530-10)
- YSI Small Tripod (4654)
- YSI Probe and Cable, 4 Meters (200-4)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- YSI pH/ORP Sensor (605103)
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- Ysi Water Quality Testing