Shop All Reagents and Refills
Ysi
Reagent Vial, PK50
Mfr # PO4-4 TC
Zoro # G903559626
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Vial
- Range 0.06 to 3.5 PO4 or 0.02 to 1.141 PO4-P, Requires Thermal Reactor
- Includes (50) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # PO4-4 TC
- Zoro # G903559626
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Vial |
Range | 0.06 to 3.5 PO4 or 0.02 to 1.141 PO4-P, Requires Thermal Reactor |
Includes | (50) Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Vial, Range 0.06 to 3.5 PO4 or 0.02 to 1.141 PO4-P, Requires Thermal Reactor, For Use With Photometer, Includes (50) Packs, Package Quantity 50
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM189)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- Ysi Reagents and Refills