Shop All Reagents and Refills
Ysi
Reagent Vial, PK50
Mfr # PO4-2 TC
Zoro # G603559599
product price: $46.39
/pk 50, $0.93/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Vial
- Range 0.06 to 5 mg/L PO4 or 0.02 to 1.63 PO4-P
- Includes (50) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # PO4-2 TC
- Zoro # G603559599
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Vial |
Range | 0.06 to 5 mg/L PO4 or 0.02 to 1.63 PO4-P |
Includes | (50) Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Vial, Range 0.06 to 5 mg/L PO4 or 0.02 to 1.63 PO4-P, For Use With Photometer, Includes (50) Packs, Package Quantity 50
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Glass, Clr, PK2 (5YHY4)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent, Tablet, PK50 (YPM154)
- LOVIBOND Molybdate # 1 Tablets (513060BT)
- Ysi Water Quality Testing