Shop All Reagents and Refills
Ysi
Reagent Vial, PK25
Mfr # COD3 TC (HR)
Zoro # G803559634
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Vial
- Range 200 to 15,000 mg/L COD, Requires Thermal Reactor
- Includes 25 Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # COD3 TC (HR)
- Zoro # G803559634
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Vial |
Range | 200 to 15,000 mg/L COD, Requires Thermal Reactor |
Includes | 25 Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Vial, Range 200 to 15,000 mg/L COD, Requires Thermal Reactor, For Use With Photometer, Includes 25 Packs, Package Quantity 25
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- OHAUS pH Pen, Single Line LCD (ST10)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM154)
- LAMOTTE Water Test Ed Kit, Ammonia Nitrogen, PK50 (3642-SC)
- Ysi Water Quality Testing