Shop All Reagents and Refills
Ysi
Reagent Vial, PK25
Mfr # COD3-F TC (HR)
Zoro # G303559585
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Vial
- Range 0 to 15,000 mg/L, Requires Thermal Reactor, Used in 910 Only
- Includes 25 Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # COD3-F TC (HR)
- Zoro # G303559585
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Vial |
Range | 0 to 15,000 mg/L, Requires Thermal Reactor, Used in 910 Only |
Includes | 25 Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Vial, Range 0 to 15,000 mg/L, Requires Thermal Reactor, Used in 910 Only, For Use With Photometer, Includes 25 Packs, Package Quantity 25
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- LAB SAFETY SUPPLY Specimen Container, Sterile, Pk280 (32V490)
- SPER SCIENTIFIC pH Buffer Set - 1 each pH 4, 7, 10 (860012)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM193)
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- Ysi Water Quality Testing