Shop All Reagents and Refills
Ysi
Reagent Vial, PK25
Mfr # COD2-F TC (MR)
Zoro # G703559598
product price: $44.15
/pk 25, $1.77/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Vial
- Range 0 to 1500 mg/L, Requires Thermal Reactor, Used in 910 Only
- Includes 25 Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # COD2-F TC (MR)
- Zoro # G703559598
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Vial |
Range | 0 to 1500 mg/L, Requires Thermal Reactor, Used in 910 Only |
Includes | 25 Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Vial, Range 0 to 1500 mg/L, Requires Thermal Reactor, Used in 910 Only, For Use With Photometer, Includes 25 Packs, Package Quantity 25
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- RPI Metronidazole, 25g (M81000-25.0)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent, Tablet, PK50 (YPM189)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- Ysi Reagents and Refills