Shop All Reagents and Refills
Ysi
Reagent Vial, PK25
Mfr # COD1 TC (LR)
Zoro # G903559619
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Vial
- Range 3 to 150 mg/L COD, Requires Thermal Reactor
- Includes 25 Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # COD1 TC (LR)
- Zoro # G903559619
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Vial |
Range | 3 to 150 mg/L COD, Requires Thermal Reactor |
Includes | 25 Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Vial, Range 3 to 150 mg/L COD, Requires Thermal Reactor, For Use With Photometer, Includes 25 Packs, Package Quantity 25
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Rv Single Switch White (E-160C)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM252)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- Ysi Reagents and Refills