Shop All Reagents and Refills
Ysi
Reagent Vial, PK24
Mfr # NO2-2 TC
Zoro # G703559581
product price: $97.69
/pk 24, $4.07/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Vial
- Range 0.03 to 0.6 mg/L NO2-N and 0.1 to 1.97 mg/L NO2, 0.3 to 3.0 mg/L NO2-N and 0.99 to 9.85 mg/L NO2
- Includes 25 Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # NO2-2 TC
- Zoro # G703559581
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Vial |
Range | 0.03 to 0.6 mg/L NO2-N and 0.1 to 1.97 mg/L NO2, 0.3 to 3.0 mg/L NO2-N and 0.99 to 9.85 mg/L NO2 |
Includes | 25 Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Vial, Range 0.03 to 0.6 mg/L NO2-N and 0.1 to 1.97 mg/L NO2, 0.3 to 3.0 mg/L NO2-N and 0.99 to 9.85 mg/L NO2, For Use With Photometer, Includes 25 Packs, Package Quantity 24
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Motorized E-Burette, 10ml (TIC-10)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- MRS. WAGES Freezer Jam 1.59 Oz (W599-H3425)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent Tablet, PK50 (YPM268)
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- Ysi Reagents and Refills