Shop All Reagents and Refills
Ysi
Reagent, Tablet, PK50
Mfr # YPM193
Zoro # G7220604
product price: $53.95
/pk 50, $1.08/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Tablet
- Includes (50) Tablets
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # YPM193
- Zoro # G7220604
- Country of Origin United Kingdom
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Tablet |
Includes | (50) Tablets |
For Use With | Photometer |
Description
Reagent, Tablet, For Use With Photometer, Includes (50) Tablets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, FOR NMR TUBE 5mm (RS1305)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent Tablet, PK50 (YPM252)
- RPI BSA Blocking Buffer Solution in TBS with Azide, 200 ml (B41500-200.0)
- LOVIBOND Tablets HR, Reagents (511500BT)
- Ysi Reagents and Refills