Shop All Reagents and Refills
Ysi
Reagent Tablet, PK100
Mfr # CI2T4 TT(HR)
Zoro # G603559636
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Tablet
- Range 0.1 to 10 mg/L, Not Used with pHotoFlex
- Includes (100) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # CI2T4 TT(HR)
- Zoro # G603559636
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Tablet |
Range | 0.1 to 10 mg/L, Not Used with pHotoFlex |
Includes | (100) Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Tablet, Range 0.1 to 10 mg/L, Not Used with pHotoFlex, For Use With Photometer, Includes (100) Packs, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- COVENTRY Swab, L, 3 1/4 in Hand L, PK500 (44070)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM154)
- RPI Miconazole, 5 G (M81030-5.0)
- Ysi Reagents and Refills