Shop All Reagents and Refills
Ysi
Reagent Powder Pack, PK100
Mfr # SO4-1 TP
Zoro # G603559582
product price: $32.85
/pk 100, $0.33/ea
$32.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Powder Pack
- Range 2 to 70 mg/L SO4
- Includes (100) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # SO4-1 TP
- Zoro # G603559582
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Powder Pack |
Range | 2 to 70 mg/L SO4 |
Includes | (100) Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Powder Pack, Range 2 to 70 mg/L SO4, For Use With Photometer, Includes (100) Packs, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- BURRELL SCIENTIFIC Magnetic Stirrer, Plate 4" dia., 1L Cap. (077-880-00-00)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM193)
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- Ysi Water Quality Testing