Shop All Reagents and Refills
Ysi
Reagent, Powder Pack, PK100
Mfr # POTASSIUM IODIDE TP
Zoro # G6650052
product price: $24.59
/pk 100, $0.25/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Powder Pack
- Range Dependent on DPD Range, Used in Other Manufacturer Instruments Only
- Includes (100) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # POTASSIUM IODIDE TP
- Zoro # G6650052
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Powder Pack |
Range | Dependent on DPD Range, Used in Other Manufacturer Instruments Only |
Includes | (100) Packs |
For Use With | Photometer |
Description
Reagent, Powder Pack, Range Dependent on DPD Range, Used in Other Manufacturer Instruments Only, For Use With Photometer, Includes (100) Packs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent Tablet, PK50 (YPM188)
- RPI Myricetin, 100 MG (M95100-0.1)
- Ysi Reagents and Refills