Shop All Reagents and Refills
Ysi
Reagent Powder Pack, PK100
Mfr # PO4-1 TP
Zoro # G503559606
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Powder Pack
- Range 0.007 to 0.800 mg/L PO4-P, 0.02 to 2.45 mg/L PO4
- Includes (100) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # PO4-1 TP
- Zoro # G503559606
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Powder Pack |
Range | 0.007 to 0.800 mg/L PO4-P, 0.02 to 2.45 mg/L PO4 |
Includes | (100) Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Powder Pack, Range 0.007 to 0.800 mg/L PO4-P, 0.02 to 2.45 mg/L PO4, For Use With Photometer, Includes (100) Packs, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- WHATMAN Grade 113 Qualitative Filter Pape, PK100 (1113-110)
- JUSTRITE Solvent Dispensing Bottle, 4" dia. (14012)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM154)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- Ysi Water Quality Testing