Shop All Reagents and Refills
Ysi
Reagent Powder Pack, PK100
Mfr # DEHA1 TP
Zoro # G803559610
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Powder Pack
- Range 0.004 to 0.450 mg/L DEHA
- Includes (100) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # DEHA1 TP
- Zoro # G803559610
- UPC # N
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Powder Pack |
Range | 0.004 to 0.450 mg/L DEHA |
Includes | (100) Packs |
For Use With | Photometer |
Product Type | Reagent |
Description
Reagent, Powder Pack, Range 0.004 to 0.450 mg/L DEHA, For Use With Photometer, Includes (100) Packs, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter (AWM-150)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent, Tablet, PK50 (YPM154)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- Ysi Reagents and Refills