Shop All Reagents and Refills
Ysi
Reagent, Powder Pack, PK100
Mfr # CI2-F5F
Zoro # G7079186
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Powder Pack
- Range 0 to 3.5 mg/L Cl2 for Other Manufacturer Instruments Only
- Includes (100) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # CI2-F5F
- Zoro # G7079186
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Powder Pack |
Range | 0 to 3.5 mg/L Cl2 for Other Manufacturer Instruments Only |
Includes | (100) Packs |
For Use With | Photometer |
Description
Reagent, Powder Pack, Range 0 to 3.5 mg/L Cl2 for Other Manufacturer Instruments Only, For Use With Photometer, Includes (100) Packs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351-250)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent Tablet, PK50 (YPM252)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent Tablet, PK50 (YPM188)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- Ysi Reagents and Refills