Shop All Reagents and Refills
Ysi
Reagent, Powder Pack, PK100
Mfr # CI2-2 TP
Zoro # G6594436
product price: $30.49
/pk 100, $0.30/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Powder Pack
- Range 0.5 to 5.0 mg/L Cl2
- Includes (100) Packs
- For Use With Photometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # CI2-2 TP
- Zoro # G6594436
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Powder Pack |
Range | 0.5 to 5.0 mg/L Cl2 |
Includes | (100) Packs |
For Use With | Photometer |
Description
Reagent, Powder Pack, Range 0.5 to 5.0 mg/L Cl2, For Use With Photometer, Includes (100) Packs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- REED INSTRUMENTS Viscosity Cup, Range 146 to 848 cSt (B3300)
- YSI Reagent Tablet, PK50 (YPM188)
- YSI Reagent Tablet, PK50 (YPM268)
- YSI Reagent, Tablet, PK50 (YPM189)
- YSI Reagent, Tablet, PK50 (YPM193)
- YSI Reagent, Tablet, PK50 (YPM154)
- YSI Reagent Tablet, PK50 (YPM252)
- RPI Gelatin, 100 G (G05100-100.0)
- Ysi Water Quality Testing