Shop All Water Testing Meter Accessories
Ysi
Probe w/ 10 Meter Cable
Mfr # 200-10
Zoro # G4695223
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- pH Range 0.0 to 14.0
- For Use With DO200
- Includes cable
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 200-10
- Zoro # G4695223
- UPC # 094706691266
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 10 m |
Details
Item | Probe |
Sub-Category | Probes |
pH Range | 0.0 to 14.0 |
For Use With | DO200 |
Includes | cable |
Body Material | plastic |
Type | Dissolved Oxygen |
Recommended Use | Field |
Testing Parameter | Dissolved Oxygen |
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, pH Range 0.0 to 14.0, Body Material Plastic, Cable Length 10 m, For Use With DO200, Recommended Use Field, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- CELLTREAT Storage Plate, PP, V-Bottom, Non-sterile, 2.0mL, 96-Deep Square Well (229574)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- YSI Confidence Solution, Pint, PK6 (5580)
- YSI Probe and Cable, 4 Meters (200-4)
- YSI Quatro, 4-port Flow Cell (6850)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- OAKTON PH METER REPL ELCTRD EPOXY BOD (WD-35805-00)
- Ysi Water Testing Meter Accessories