Shop All Water Testing Meter Accessories
Ysi
Piercing Double Junction pH Probe, 1Meter
Mfr # 111-1
Zoro # G0390521
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With EcoSense pH100A/pH100M
- Includes cable
- Manufacturers Warranty Length 6 mo
- Recommended Use Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # 111-1
- Zoro # G0390521
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Cable Length | 1 m |
Details
Sub-Category | Probes |
Item | Piercing Probe |
For Use With | EcoSense pH100A/pH100M |
Includes | cable |
Recommended Use | Laboratory |
Amplifier | No |
Junction | double |
Type | pH |
Tip Shape | Spear |
Electrolyte | Gel, KCl |
Body Material | plastic |
Testing Parameter | pH |
Reference | Ag/AgCl |
Description
Piercing Probe, pH, Testing Parameter pH, Tip Shape Spear, Body Material Plastic, Cable Length 1 m, Amplifier No, For Use With EcoSense pH100A/pH100M, Reference Ag/AgCl, Junction Double, Electrolyte Gel, KCl, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- YSI Polarographic DO Sensor (605203)
- YSI Galvanic DO Sensor, Instant On (605202)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- YSI Multi-Parameter Benchtop Meter (1FD350Y)
- YSI Confidence Solution, Pint, PK6 (5580)
- YSI Calibration Solution, ORP, 500mL Bottle (061322)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- Ysi Water Testing Meter Accessories