Shop All Water Testing Meter Accessories
This Product is Discontinued
Ysi
Photometer Kit (Discontinued)
Mfr # YPT930
Zoro # G6430934
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Accessories, Hard-Sided Carrying Case with Foam Cutouts for The Instrument, Reagents
- Manufacturers Warranty Length 12 mo
- Florid Range 0 to 1.5
- Ammonia Range 0 to 1.0 (N)
- Display Black and White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # YPT930
- Zoro # G6430934
- Country of Origin United Kingdom
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Details
Item | Photometer Kit |
Includes | Accessories, Hard-Sided Carrying Case with Foam Cutouts for The Instrument, Reagents |
Florid Range | 0 to 1.5 |
Ammonia Range | 0 to 1.0 (N) |
Display | Black and White |
Power Source | Battery |
Sulfide Range | 0 to 0.5 |
Type | KIT |
Free Chlorine | 0 to 5.0 |
Total Chlorine | 0 to 5.0 |
Chemical Oxygen Demand Range | High Range 0 to 1,500mg/L, Low Range 3 to 150mg/L |
Description
Photometer Kit, Kit, Free Chlorine 0 to 5.0, Total Chlorine 0 to 5.0, Ammonia Range 0 to 1.0 (N), Chemical Oxygen Demand Range High Range 0 to 1,500mg/L, Low Range 3 to 150mg/L, Florid Range 0 to 1.5, Includes Accessories, Hard-Sided Carrying Case with Foam Cutouts for The Instrument, Reagents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.