Shop All Water Testing Meter Accessories
Ysi
pH/ISE Probe
Mfr # 605101
Zoro # G4699581
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With 60510, 6051010, 6051020, 6051030, 605790
- Manufacturers Warranty Length 1 yr
- Tip Shape Sphere
- Testing Parameter pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # 605101
- Zoro # G4699581
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Probe |
Sub-Category | Probes |
For Use With | 60510, 6051010, 6051020, 6051030, 605790 |
Tip Shape | Sphere |
Testing Parameter | pH |
Body Material | plastic |
Reference | Ag/AgCl |
Amplifier | No |
Recommended Use | Field |
Junction | Single |
Type | pH |
Electrolyte | Gel, KCl |
Description
Probe, pH, Testing Parameter pH, Tip Shape Sphere, Body Material Plastic, Amplifier No, For Use With 60510, 6051010, 6051020, 6051030, 605790, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Field, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- YSI Flow Cell Mounting Spike (3056)
- YSI Maintenance Kit (5745)
- YSI Self-stirring Optical BOD Probe (OBOD)
- YSI Cap Membrane Kit, Universal (5909)
- YSI Calibration Solution, ORP, 500mL Bottle (061322)
- YSI Carrying Case, Soft Sided (485)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- Ysi Water Testing Meter Accessories