Ysi

PH Meter, -2.0 to 20.0 pH Range


product price: $748.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999
  • ORP Range -1200 to 1200mV, -2000 to 2000mV
  • Includes Manual, Software, Stand, Universal Power Supply, USB Cable
  • Manufacturers Warranty Length 3 yr
  • Operating Temp. Range (C) -5 Degrees to 105 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 3 yr
Cable Length No Cable

Details

Item PH Meter
pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999
ORP Range -1200 to 1200mV, -2000 to 2000mV
Includes Manual, Software, Stand, Universal Power Supply, USB Cable
Operating Temp. Range (C) -5 Degrees to 105 Degrees
Automatic Temperature Compensation Yes
Testing Parameter ORP (mV), pH, Temperature
Temp. Accuracy +/-0.1 Degrees C
pH Accuracy +/-0.1, +/-0.01, +/-0.005
Memory No
pH Resolution 0.001 pH, 0.01 pH, 0.1 pH
Operating Temp. Range (F) 23 Degrees to 221 Degrees
Displayed Temperature Range -5 Degrees to 105 Degrees C
Temperature Compensation Range Auto/Manual -25 Degrees to 130 Degrees C
Power Source (4) AA Alkaline Batteries, (4) NiMH AA Rechargeable, Universal Power Supply
Temp. Resolution 0.1 Degrees C
ORP Resolution 0.1 mV, 1.0 mV
Display Segmented
Calibration Yes
Auto Power Off No
Interface USB
Product Type pH Meter

Description

PH Meter, pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999, ORP Range -1200 to 1200mV, -2000 to 2000mV, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 105 Degrees C, Operating Temp. Range (F) 23.0 Degrees to 221 Degrees , Operating Temp. Range (C) -5 Degrees to 105 Degrees , Display Segmented, Auto Power Off No, Memory No, Temperature Compensation Range Auto/Manual -25 Degrees to 130 Degrees C, Calibration Yes, Interface USB, Cable Length No Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.