Shop All Electrodes and Probes
Ysi
PH Electrode, 2 to 13 pH, Spear Tip, Glass
Mfr # TRULINE PH 21
Zoro # G6566935
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH
- Testing Parameter pH
- Measurement Range 2.0 to 13.0 pH
- Operating Temp. Range -5 Degrees to 80 Degrees C
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # TRULINE PH 21
- Zoro # G6566935
- Country of Origin Germany
- Category Electrodes and Probes
Dimensions
Diameter | 5mm |
Length | 65 mm |
Cable Length | 1 m |
Manufacturers Warranty Length | 1 yr |
Details
Type | pH |
Testing Parameter | pH |
Measurement Range | 2.0 to 13.0 pH |
Operating Temp. Range | -5 Degrees to 80 Degrees C |
Body Material | plastic |
Connector | BNC |
Tip Shape | Spear |
Reference | Ag/AgCl |
Temp. Sensor | Yes |
pH Range | 2.0 to 13.0 |
Electrolyte | KCl, Polymer |
Amplifier | No |
Shelf Life | 12 mo |
Item | Electrode |
For Use With | YSI TruLab Line |
Sub-Category | Electrodes: pH |
Recommended Use | Laboratory |
Includes | cable |
Junction | Hole |
Description
Electrode, pH, Testing Parameter pH, Measurement Range 2.0 to 13.0 pH, pH Range 2.0 to 13.0, Tip Shape Spear, Operating Temp. Range -5 Degrees to 80 Degrees C, Body Material Plastic, Diameter 5mm, Length 65 mm, Cable Length 1 m, Connector BNC, Amplifier No, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Hole, Electrolyte KCl, Polymer, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Ph Meter, LCD, AA Batteries (3561328)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- MICROLIT Single Channel Variable Volume Pipettor, 10-100ul (RBO-100)
- TOOLTIME Soft Tip Bottle Brush (TO770847)
- YSI Conductivity Probe (301710Y)
- YSI Conductivity Probe (301720Y)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- OAKTON PH Electrode Cable 1m (35660-54)
- Ysi Water Quality Testing