Shop All Electrodes and Probes
Ysi
PH Electrode, 0 to 14 pH, Glass
Mfr # IOLINE MICRO - 3 IN 1
Zoro # G6662101
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH
- Testing Parameter pH
- Measurement Range 0.0 to 14.0 pH
- Operating Temp. Range -5 Degrees to 100 Degrees C
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # IOLINE MICRO - 3 IN 1
- Zoro # G6662101
- Country of Origin Germany
- Category Electrodes and Probes
Dimensions
Diameter | 6mm |
Length | 200 mm |
Cable Length | 1 m |
Manufacturers Warranty Length | 1 yr |
Details
Type | pH |
Testing Parameter | pH |
Measurement Range | 0.0 to 14.0 pH |
Operating Temp. Range | -5 Degrees to 100 Degrees C |
Body Material | Glass |
Connector | BNC and Banana Plug |
Tip Shape | Cylinder |
Reference | Iodine/Iodide |
pH Range | 0.0 to 14.0 |
Amplifier | No |
Item | Electrode |
Shelf Life | 12 mo |
Recommended Use | Laboratory |
For Use With | YSI TruLab Line |
Junction | Platinum |
Includes | cable |
Temp. Sensor | Yes |
Sub-Category | Electrodes: pH |
Electrolyte | 3M KCl, Liquid |
Description
Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Cylinder, Operating Temp. Range -5 Degrees to 100 Degrees C, Body Material Glass, Diameter 6mm, Length 200 mm, Cable Length 1 m, Connector BNC and Banana Plug, Amplifier No, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Iodine/Iodide, Junction Platinum, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Cobalt Pure AS Calibration Standard, 100 (N9303766)
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- YSI Conductivity Probe (301720Y)
- YSI Conductivity Probe (301710Y)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- SPER SCIENTIFIC pH Probe with ATC Replacement (850059P)
- SENSOREX Polycarbonate Laboratory ORP Sensor (ORP1000-AU)
- REED INSTRUMENTS Replacement Probe for the REED TM-8811 (TM-8811PROBE)
- Ysi Water Quality Testing