Shop All Electrodes and Probes
Ysi
PH Electrode, 0 to 14 pH, Cylindrical Tip
Mfr # TRULINE PH 25
Zoro # G6527823
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH
- Testing Parameter pH
- Measurement Range 0.0 to 14.0 pH
- Operating Temp. Range -5 Degrees to 80 Degrees C
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # TRULINE PH 25
- Zoro # G6527823
- Country of Origin Germany
- Category Electrodes and Probes
Dimensions
Diameter | 12mm |
Length | 120 mm |
Cable Length | 1 m |
Manufacturers Warranty Length | 1 yr |
Details
Type | pH |
Testing Parameter | pH |
Measurement Range | 0.0 to 14.0 pH |
Operating Temp. Range | -5 Degrees to 80 Degrees C |
Body Material | plastic |
Connector | BNC |
Tip Shape | Cylinder |
Reference | Ag/AgCl |
Recommended Use | Laboratory |
Electrolyte | Gel, KCl |
Shelf Life | 12 mo |
Junction | Fiber |
Temp. Sensor | no |
Item | Electrode |
Includes | cable |
Amplifier | No |
pH Range | 0.0 to 14.0 |
Sub-Category | Electrodes: pH |
For Use With | YSI TruLab Line |
Description
Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Cylinder, Operating Temp. Range -5 Degrees to 80 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC, Amplifier No, Temp. Sensor No, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Fiber, Electrolyte Gel, KCl, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Replacement Metal Tip (6894514)
- ZORO SELECT Centrifuge Tube, Sterile, 15 mL, PK500 (P10402)
- RPI Nystatin, 10g (N82020-10.0)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- YSI Conductivity Probe (301720Y)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- YSI Conductivity Probe (301710Y)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- SENSOREX Extended Life ORP Sensor (ORP2000)
- Ysi Water Quality Testing