Shop All Electrodes and Probes
Ysi
PH Electrode, 0 to 14 pH, Conic Tip, Glass
Mfr # TRULINE PH 17
Zoro # G6682112
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH
- Testing Parameter pH
- Measurement Range 0 to 14 pH
- Operating Temp. Range -5 Degrees to 100 Degrees C
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # TRULINE PH 17
- Zoro # G6682112
- Country of Origin Germany
- Category Electrodes and Probes
Dimensions
Diameter | 12mm |
Length | 120 mm |
Manufacturers Warranty Length | 1 yr |
Cable Length | 1 m |
Details
Type | pH |
Testing Parameter | pH |
Measurement Range | 0 to 14 pH |
Operating Temp. Range | -5 Degrees to 100 Degrees C |
Body Material | Glass |
Connector | BNC |
Tip Shape | Conic |
Reference | Ag/AgCl |
Temp. Sensor | NO |
pH Range | 0 to 14 |
Junction | Platinum |
Electrolyte | 3M KCl, Liquid |
For Use With | YSI TruLab Line |
Shelf Life | 12 mo |
Amplifier | No |
Sub-Category | Electrodes: pH |
Recommended Use | TruLab Meter Series |
Item | pH Electrode |
Includes | Fixed Cable, Connector |
Product Type | Electrode |
Description
Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Cone, Operating Temp. Range -5 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC, Amplifier No, Temp. Sensor No, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Platinum, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Mobile Ductless Fume Hood (EDU-M-40-A)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- YSI Conductivity Probe (301710Y)
- YSI Conductivity Probe (301720Y)
- COLE PARMER Oakton Phtestr 5 Waterproof Pocket Teste (35634-16)
- LEEDS NORTHRUP Meredian Ph Meter Electrode (117489)
- SPER SCIENTIFIC Spear Tip pH Probe (840049)
- REED INSTRUMENTS Electrode, pH Electrode, 0 to 14 pH, Round (R3000SD-PH2)
- Ysi Electrodes and Probes