Shop All Water Testing Meters
Ysi
ORP Replacement Electrode
Mfr # 605123
Zoro # G2331734
original price:
$93.10
7% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: ORP
- Type ORP
- Manufacturers Warranty Length 6 mo
- For Use With YSI ORP15 ORP Meter
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 605123
- Zoro # G2331734
- UPC # 094713143932
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Replacement Electrode |
Sub-Category | Electrodes: ORP |
Type | ORP |
For Use With | YSI ORP15 ORP Meter |
Body Material | plastic |
Testing Parameter | ORP |
Amplifier | No |
Recommended Use | Field |
Temp. Sensor | no |
Junction | Single |
Description
Replacement Electrode, ORP, Testing Parameter ORP, Body Material Plastic, Amplifier No, For Use With YSI ORP15 ORP Meter, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- DURAC Precision Combined Form API Hydrometer (B61823-0200)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- YSI Bar Code Scanner (5015)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- YSI Dissolved Oxygen Meter, 1m Cable (DO200ACC-01)
- YSI Multiparameter Meter, Benchtop, 2-Channels (1FD560Y)
- OAKTON Turbidity Calibration Kit, Oakton T-100 (WD-35635-52)
- Ysi Water Testing Meters