Shop All Water Testing Meter Accessories
Ysi
OBOD Sensor Cap Kit, For ProOBOD Probe
Mfr # OBOD-CAP
Zoro # G4335829
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sensors
- For Use With ProOBOD Probe
- Includes Calibration code Sequence, Screw-on Sensor Cap
- Manufacturers Warranty Length 6 mo
- Application Meter Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # OBOD-CAP
- Zoro # G4335829
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | OBOD Sensor Cap Kit |
Sub-Category | Sensors |
For Use With | ProOBOD Probe |
Includes | Calibration code Sequence, Screw-on Sensor Cap |
Application | Meter Accessories |
Features | Universal |
AccessoryType | OBOD Sensor Cap Kit |
Description
OBOD Sensor Cap Kit, Application Meter Accessories, Universal, For Use With ProOBOD Probe, Includes Calibration code Sequence, Screw-on Sensor Cap, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- YSI Galvanic DO Sensor, Instant On (605202)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- YSI Data Manager Desktop Software (5515)
- YSI Conductivity/Temperature Sensor (5560)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- GLOBE SCIENTIFIC Sample Cup, 3mL, Ps, PK1000 (110913)
- Ysi Water Testing Meter Accessories