Ysi

Multiparameter Meter (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Water Testing Meters

Key Features

  • Sub-Category Handheld
  • Salinity Range 0 to 70 ppt
  • pH Range 0 to 14
  • Salinity Accuracy +/-1.0% of Reading or 0.1 ppt Whichever is Greater
  • Manufacturers Warranty Length 3 yr.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 3 yr.

Description

Multiparameter Meter, pH Range 0 to 14, Electric Conductivity Range 0 to 200 ms/cm, TDS Range 0 to 100 g/L, ORP Range -1999 to 1999mV, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500 Percent, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 to 70 Degrees C, Salinity Range 0 to 70 ppt, Free Chlorine -, Total Chlorine -, Turbidity Range -, Operating Temp. Range (F) 23 to 158 Degrees , Operating Temp. Range (C) -5 to 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products