Shop All Water Testing Meter Accessories
Ysi
Multi-Parameter Benchtop Meter
Mfr # 1FD350Y
Zoro # G6778073
original price:
$1,369.00
5% off
new price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Multiparameter Benchtop Meter
- pH Range 0.000 to 14.000 ( +/-0.004)
- Electric Conductivity Range 0.01 to 200 micron S/cm +0.5% of Value (301720Y), 10 micron S/cm to 2000 mS/cm +0.5% of Value (301710Y)
- TDS Range 0 Degrees to 100 Degrees C (32 Degrees to 212 Degrees F)
- ORP Range -1200 to 1200 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 1FD350Y
- Zoro # G6778073
- Country of Origin Germany
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Cable Length | No Cable |
Description
One Channel Multi-Parameter Benchtop Meter, pH Range 0.000 to 14.000 ( +/-0.004), Electric Conductivity Range 0.01 to 200 micron S/cm +0.5 Percent of Value (301720Y), 10 micron S/cm to 2000 mS/cm +0.5 Percent of Value (301710Y), TDS Range 0 Degrees to 100 Degrees C (32 Degrees to 212 Degrees F), ORP Range -1200 to 1200 mV, Dissolved Oxygen Range 0 to 50mg/L, 0 Percent to 500 Percent Air Saturation, Oxygen Concentration 0 to 50 mgL, Waterproof Yes, Automatic Temperature Compensation Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- YSI Nitrate Sensor (605106)
- YSI Quatro, 4-port Flow Cell (6850)
- YSI Confidence Solution, Pint, PK6 (5580)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- YSI ISE Meter Acc, Ammonium Probe (605104)
- YSI Ammonium Sensor (1004)
- LOVIBOND DT Cartridge, EDTA, 0.800 M (DT020-04)
- Ysi Water Quality Testing