No Product Image Available
Ysi

Meter Cable, 100m Cable


product price: $883.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Salinity Range 0 to 70 ppt
  • Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
  • Cable Length 100 m
  • Range 0 to 50mg/L
  • Electric Conductivity Range 0 to 200 mS/cm (Auto Range)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 100 m
Manufacturers Warranty Length 24 mo

Description

Meter Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default), Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500 Percent Air Saturation, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -5 Degrees to 55 Degrees C EG11(0 Degrees to 45 Degrees C, DO Compensation Range for mg/L), Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.