Shop All Water Testing Meter Accessories
Ysi
Maintenance Kit
Mfr # 5745
Zoro # G0432354
original price:
$63.62
42% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reconditioning Kits
- For Use With YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter
- AccessoryType Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 5745
- Zoro # G0432354
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Sub-Category | Reconditioning Kits |
Item | Maintenance kit |
For Use With | YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter |
AccessoryType | Maintenance Kit |
Description
Maintenance Kit, For Use With YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Pasteur, 1mL, 0.25mL, LDPE, PK500 (P31201)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- YSI Quad Sensor Cable, 4 Meter (10102030-4)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- YSI Data Manager Desktop Software (5515)
- YSI Probe and Cable, 4 Meters (200-4)
- Ysi Water Testing Meter Accessories