Shop All Water Testing Meter Accessories
Ysi
Lab Grade ORP Probe, 1-meter
Mfr # 1008-1
Zoro # G0615413
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro12
- Includes cable
- Manufacturers Warranty Length 6 mo
- Type ORP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 1008-1
- Zoro # G0615413
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Cable Length | 1 m |
Details
Item | Probe |
Sub-Category | Probes |
For Use With | YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro12 |
Includes | cable |
Type | ORP |
Junction | Single |
Amplifier | No |
Body Material | plastic |
Connector | Mil-Spec |
Testing Parameter | ORP |
Recommended Use | Laboratory |
Description
Probe, ORP, Testing Parameter ORP, Body Material Plastic, Cable Length 1 m, Connector Mil-Spec, Amplifier No, For Use With YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro12, Junction Single, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- RPI Ethidium Bromide, Powder, 1 G (E71800-1.0)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- YSI Self-stirring Optical BOD Probe (OBOD)
- YSI Small Tripod (4654)
- YSI Carrying Case, Soft Sided (485)
- YSI Quatro, 4-port Flow Cell (6850)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- Ysi Water Testing Meter Accessories