Shop All Water Testing Meters
Ysi
ISE/Conductivity Handheld Meter
Mfr # PRO1030
Zoro # G6859763
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Multiparameter Handheld Meter
- Salinity Range 0 to 70 ppt
- pH Range -2.60 to 16.60
- Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
- Cable Length No Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # PRO1030
- Zoro # G6859763
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | No Cable |
Manufacturers Warranty Length | 3 yr |
Description
ISE/Conductivity Handheld Meter, pH Range -2.60 to 16.60, Electric Conductivity Range 0.0 to 200 mS/cm Each Range, TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default), ORP Range -1500 to 1500 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 55 Degrees C, Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 14 Degrees to 140 Degrees , Operating Temp. Range (C) -10 Degrees to 60 Degrees C, Display Backlit LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Stainless Steel Heating Chamber with Coil for HD-234SS (HD-234 HC)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- YSI Multiparameter Meter, Benchtop, 2-Channels (1FD560Y)
- YSI Bar Code Scanner (5015)
- YSI Cable with ODO Probe, 4 Meter (ODO-4)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- YSI Conductivity/Temp Handheld Meter (PRO30)
- YSI Dissolved Oxygen Meter, 1m Cable (DO200ACC-01)
- GENERAL TOOLS Conductivity Meter, EC Range 10-9990uS/cm (CO502)
- Ysi Water Testing Meters