Shop All Test Instrument Carrying Cases
Ysi
Handheld Meter, 0.0 to 70.0 ppt
Mfr # EC300A
Zoro # G6595994
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Salinity Resolution 0.1 ppt
- Automatic Temperature Compensation 10k Ohms / 25 Degrees C, Thermistor
- Operating Temp. Range (F) 32 Degrees to 122 Degrees
- Temp. Accuracy +/-0.2 Degrees C or +/-0.4%, whichever is greater
- Salinity Range 0.0 to 70.0 ppt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # EC300A
- Zoro # G6595994
- Country of Origin China
- Category Test Instrument Carrying Cases
Details
Item | Handheld Meter |
Salinity Resolution | 0.1 ppt |
Automatic Temperature Compensation | 10k Ohms / 25 Degrees C, Thermistor |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Temp. Accuracy | +/-0.2 Degrees C or +/-0.4%, whichever is greater |
Salinity Range | 0.0 to 70.0 ppt |
Power Source | 9V battery |
Temp. Resolution | 0.1 Degrees C |
Salinity Accuracy | +/-0.2% FS |
Operating Temp. Range (C) | 0 Degrees to 50 Degrees |
Description
Handheld Meter, Automatic Temperature Compensation 10k Ohms / 25 Degrees C, Thermistor, Salinity Range 0.0 to 70.0 ppt, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Power Source 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Ultra Violet Light Meter, Backlit LCD (UV510)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- WIKA Vacuum Gauge, -30 to 0 psi, 1/4 in MNPT, Black (113.13.20.VAC.L)
- FLIR Magnetic Mount, 2-7/64 in.H x 2 in.W, Blk (TA52)
- FLUKE Leather Tester Case, Size, 4" x 8" x 5" (C520A)
- FLUKE Soft Carrying Case, 6 In H, 20 In D, Black (1551-CASE)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- FLUKE Mgnetic Voltage Probes, Plstc, 1/2inWx2inH (MP1-MAGNET PRB/WWG)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- Ysi Test Instrument Carrying Cases