Shop All Water Testing Meters
Ysi
Glass Conductivity Cell, 1us/cm to25ms/cm
Mfr # 3255
Zoro # G0821012
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cells
- Type Conductivity
- Cable Length 4 ft
- Manufacturers Warranty Length 1 yr
- For Use With YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 3255
- Zoro # G0821012
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Cells |
Item | Conductivity Cell |
Type | Conductivity |
For Use With | YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters |
Recommended Use | Laboratory |
Testing Parameter | Conductivity |
Body Material | Glass |
Includes | cable |
Description
Conductivity Cell, Conductivity, Testing Parameter Conductivity, Body Material Glass, Cable Length 4 ft, For Use With YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Sample Cup, 1.5mL, Ps, PK1000 (110610)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- YSI Conductivity/Temp Handheld Meter (PRO30)
- YSI Dissolved Oxygen Meter, Waterproof (ODO200)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- YSI Dissolved Oxygen Meter (DO200A)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- YSI Conductivity Meter (EC30A)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- Ysi Water Testing Meters