Shop All Water Testing Meters
Ysi
Glass Conductivity Cell, 0 to 25 ms/cm
Mfr # 3256
Zoro # G2322117
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cells
- Type Conductivity
- Cable Length 4 ft
- Manufacturers Warranty Length 1 yr
- For Use With YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 3256
- Zoro # G2322117
- UPC # 094706435471
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Cell |
Sub-Category | Cells |
Type | Conductivity |
For Use With | YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters |
Recommended Use | Laboratory |
Testing Parameter | Conductivity |
Body Material | Glass |
Includes | cable |
Description
Conductivity Cell, Conductivity, Testing Parameter Conductivity, Body Material Glass, Cable Length 4 ft, For Use With YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- YSI Dissolved Oxygen Meter (DO200A)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- YSI Dissolved Oxygen Meter, 1m Cable (DO200ACC-01)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- OAKTON Turbidity Calibration Kit, Oakton T-100 (WD-35635-52)
- Ysi Water Quality Testing