Shop All Water Testing Meter Accessories
Ysi
Flow Cell Mounting Spike
Mfr # 3056
Zoro # G3051815
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cells
- For Use With YSI 3059 Flow Cell and Flow Cell Kit 3077
- AccessoryType Flow Cell Mounting Spike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 3056
- Zoro # G3051815
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Item | Flow Cell Mounting Spike |
Sub-Category | Cells |
For Use With | YSI 3059 Flow Cell and Flow Cell Kit 3077 |
AccessoryType | Flow Cell Mounting Spike |
Description
Flow Cell Mounting Spike, For Use With YSI 3059 Flow Cell and Flow Cell Kit 3077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- YSI Cable Weight, 24 Oz, 3 In, Dual Port Cables (690)
- YSI Single Sensor Cable, 4 Meter (60530-4)
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- YSI Cal Solution, EC, 10 mS/cm, 1 Pt, PK8 (3168)
- YSI PH Meter, 0.00 to 14.00pH (PH10A)
- YSI Probe Membranes w/Fill Solution (5775)
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- Ysi Water Testing Meter Accessories