Shop All Water Testing Meter Accessories
Ysi
Dual Sensor Cable, 4 Meter
Mfr # 6051030-4
Zoro # G3190266
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables
- For Use With YSI Professional Plus Multiparameter Meter
- Includes Cable Management Kit
- Manufacturers Warranty Length 2 yr
- Application Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Conductivity Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 6051030-4
- Zoro # G3190266
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Dual Sensor Cable, 4 Meters |
Sub-Category | Cables |
For Use With | YSI Professional Plus Multiparameter Meter |
Includes | Cable Management Kit |
Application | Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Conductivity Probe |
AccessoryType | Dual Sensor Cable, 4 Meters |
Description
Dual Sensor Cable, 4 Meters, Application Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Conductivity Probe, For Use With YSI Professional Plus Multiparameter Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- AQUAPHOENIX SCIENTIFIC Chlorine Test Kit, 1 Drop - 5ppm/10mL (TK4010-Z)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-S)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- YSI Flow Cell Kit, 1 or 2 Port (3077)
- YSI pH/ISE Probe (605101)
- YSI Single Sensor Cable, 4 Meter (60530-4)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- Ysi Water Quality Testing