Shop All Water Testing Meters
Ysi
Dissolved Oxygen Probe Epoxy .
Mfr # 5739
Zoro # G4744345
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- Type Dissolved Oxygen
- pH Range 0.0 to 14.0
- Manufacturers Warranty Length 1 yr
- For Use With 5740 cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # 5739
- Zoro # G4744345
- UPC # 094713155751
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Probes |
Item | Probe |
Type | Dissolved Oxygen |
pH Range | 0.0 to 14.0 |
For Use With | 5740 cable |
Testing Parameter | Dissolved Oxygen |
Body Material | Epoxy |
Includes | YSI 5775 Membrane Kit |
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, pH Range 0.0 to 14.0, Body Material Epoxy, For Use With 5740 cable, Includes YSI 5775 Membrane Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGM1 3 X 5)
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- OAKTON pH Electrode, CPVC (35807-35)
- YSI Bar Code Scanner (5015)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Dissolved Oxygen Meter, 1m Cable (DO200ACC-01)
- YSI Dissolved Oxygen Meter (DO200A)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- Ysi Water Testing Meters