Shop All Water Testing Meters
Ysi
Dissolved Oxygen Meter, with Probe
Mfr # ODO200CC-01
Zoro # G9374154
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 40 ppt
- Cable Length 1 m
- Salinity Accuracy 0.0 to 40.0 ppt
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # ODO200CC-01
- Zoro # G9374154
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 1 m |
Manufacturers Warranty Length | 1 yr |
Details
Item | Dissolved Oxygen Meter |
Salinity Range | 0 to 40 ppt |
Salinity Accuracy | 0.0 to 40.0 ppt |
Waterproof | IP67 |
Dissolved Oxygen Range | 0 to 20 ppm |
Calibration | Back Up |
Operating Temp. Range (F) | 0 Degrees to 50 Degrees C |
Display | Graphic |
Auto Power Off | Yes |
Testing Parameter | Dissolved Oxygen, Temperature |
Oxygen Concentration Accuracy | +/-2% of The Reading or +/-2% Air Saturation, Whichever is Greater |
Temp. Accuracy | +/-0.3 Degrees C +/- 1 Digit |
Dissolved Oxygen Range Accuracy | +/-2% of The Reading or +/-2% ppm, Whichever is Greater |
Operating Temp. Range (C) | 32 Degrees to 122 Degrees F |
Oxygen Concentration Resolution | 0.1% Air Saturation |
Oxygen Concentration | 1 to 200% |
Dissolved Oxygen Resolution | 0.01 ppm |
Includes | Battery, Hard-Sided Carrying Case, Meter Probe and Cable Assembly |
Displayed Temperature Range | -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F |
Memory | 50 Data Sets |
Power Source | 9v Battery |
Temp. Resolution | 0.1 Degrees C |
Description
Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 1 to 200 Percent, Waterproof IP67, Displayed Temperature Range -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F, Salinity Range 0 to 40 ppt, Operating Temp. Range (F) 0 Degrees to 50 Degrees C, Operating Temp. Range (C) 32 Degrees to 122 Degrees F, Display Graphic, Auto Power Off Yes, Memory 50 Data Sets, Calibration Back Up, Cable Length 1 m, Power Source 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- DAYTON Self Tapping Screw (31UK47)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 500 ml, Amber, HDPE, 12PK (33465)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- YSI Conductivity Meter (EC30A)
- YSI Dissolved Oxygen Meter (DO200A)
- YSI Conductivity/Temp Handheld Meter (PRO30)
- YSI Multiparameter Meter, Benchtop, 2-Channels (1FD560Y)
- YSI Water Quality Meter Kit, 50 Data Sets (P20 20-4 P)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- Ysi Water Quality Testing