Shop All Water Testing Meters
Ysi
Dissolved Oxygen Meter
Mfr # DO200A
Zoro # G7602217
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 40 ppt
- Cable Length No Cable
- Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
- Range 0 to 20 ppm
- Manufacturers Warranty Length 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # DO200A
- Zoro # G7602217
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | No Cable |
Manufacturers Warranty Length | 12 mo |
Description
Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F, Salinity Range 0 to 40 ppt, Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees , Operating Temp. Range (C) -6 Degrees to 46 Degrees , Display Digital, Auto Power Off Yes, Memory 50 Data Sets, Temperature Compensation Range -6 Degrees to 46 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J907)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 30Ml (PCS050)
- YSI Water Quality Meter Kit, 50 Data Sets (P20 20-4 P)
- YSI Replacement Dissolved Oxygen Sensor (559)
- YSI Dissolved Oxygen Meter, Waterproof (ODO200)
- YSI Conductivity Meter (EC30A)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- FLOMEC Watermeter (TM20SQ9GMB)
- Ysi Water Quality Testing