Shop All Electrodes and Probes
Ysi
Conductivity Probe
Mfr # 301710Y
Zoro # G7142965
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conductivity
- Testing Parameter Conductivity
- Measurement Range 10 to 2000 micron S/cm +/-0.5% of value
- Operating Temp. Range -0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 301710Y
- Zoro # G7142965
- Country of Origin Germany
- Category Electrodes and Probes
Dimensions
Diameter | 12mm |
Length | 120 mm |
Cable Length | 1.5 m |
Manufacturers Warranty Length | 1 yr |
Details
Type | Conductivity |
Testing Parameter | Conductivity |
Measurement Range | 10 to 2000 micron S/cm +/-0.5% of value |
Operating Temp. Range | -0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F |
Body Material | Epoxy |
Connector | Digital |
Recommended Use | Laboratory |
For Use With | YSI MultiLab Line |
Includes | cable |
Shelf Life | 24 mo |
Temp. Sensor | Yes |
Special Features | Digital. GLP traceability. Sensors store serial # and calibration data) |
Item | Probe |
Description
Probe, Conductivity, Testing Parameter Conductivity, Measurement Range 10 to 2000 micron S/cm +/-0.5 Percent of value, Operating Temp. Range -0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F, Body Material Epoxy, Diameter 12mm, Length 120 mm, Cable Length 1.5 m, Connector Digital, Temp. Sensor Yes, For Use With YSI MultiLab Line, Shelf Life 24 mo, Recommended Use Laboratory, Special Features Digital. GLP traceability. Sensors store serial # and calibration data), Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED DEF HYDROMETER (EZSP110)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- YSI Conductivity Probe (301720Y)
- OAKTON EC Sensor Head 2m (35660-90)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- SPER SCIENTIFIC Spear Tip pH Probe (840049)
- LINCOLN ELECTRIC EXCALIBER 7018 MR SHAW 3/32IN 14IN 50LB ELECTRODE (ED033894)
- Ysi Water Quality Testing